Referencje
Parker:ASK630X4S
Rubix:741318


Informacje techniczne
| Materiał | stal |
|---|---|
| Typ | złącze do spawania doczołowego ask630x4s |
Szczegóły produktu : ZŁĄCZKA DO SPAWANIA ASK630X4S
The custom-fit ASK weld fitting is used to connect tubes. The fitting is available as steel or stainless steel version and in all sizes from 6 - 38 mm.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal weld fitting does not have to be retightened. This means that the connection has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto high pressure hydraulic weld fittings do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto high pressure hydraulic weld fittings can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal weld fitting does not have to be retightened. This means that the connection has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto high pressure hydraulic weld fittings do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto high pressure hydraulic weld fittings can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Akcesoria w zestawie : n/a
Zastosowanie : Przesyłanie substancji chemicznych, przesył paliw, hydraulika, sprzęt mobilny, pole naftowe, opakowania
Materiał korpusu : Stal
Marka : Ermeto
Konfiguracja : Rura do spawania
Rozmiar połączenia 1 : 30 mm Tube O.D.
Rozmiar połączenia 1 : 30 mm (O.D.)
Typ połączenia 1 : Spawanie doczołowe
Rozmiar połączenia 2 : 30 mm Tube O.D.
Rozmiar połączenia 2 : 30 mm (O.D.)
Typ połączenia 2 : Spawanie doczołowe
Oddział : Europejska dywizja złączy wysokociśnieniowych
Dla typów płynów : Płyny hydrauliczne, substancje chemiczne, paliwa, gazy, para
Przemysł : Rolnictwo, motoryzacja, budownictwo, wyposażenie do produkcji przemysłowej, branża morska, obsługa materiałów, transport
Maksymalna temperatura otoczenia : 250, 482
Maksymalna temperatura płynu : 250, 482
Maksymalne ciśnienie robocze : 323
Minimalna temperatura otoczenia : -40
Minimalna temperatura płynu : -40
Seria produktów : EO Heavy
Styl produktu : Spawanie doczołowe
Typ produktu : Złącza hydrauliczne DIN
Materiał uszczelki : NBR
Rodzaj uszczelki : O-ring
Kształt : Prosty
Specyfikacje : DIN, ISO 8434
Technologia : Obsługa płynów i gazów
Grubość ścianki rury : 4
Grubość ścianki rury : 4 mm
Zastosowanie : Przesyłanie substancji chemicznych, przesył paliw, hydraulika, sprzęt mobilny, pole naftowe, opakowania
Materiał korpusu : Stal
Marka : Ermeto
Konfiguracja : Rura do spawania
Rozmiar połączenia 1 : 30 mm Tube O.D.
Rozmiar połączenia 1 : 30 mm (O.D.)
Typ połączenia 1 : Spawanie doczołowe
Rozmiar połączenia 2 : 30 mm Tube O.D.
Rozmiar połączenia 2 : 30 mm (O.D.)
Typ połączenia 2 : Spawanie doczołowe
Oddział : Europejska dywizja złączy wysokociśnieniowych
Dla typów płynów : Płyny hydrauliczne, substancje chemiczne, paliwa, gazy, para
Przemysł : Rolnictwo, motoryzacja, budownictwo, wyposażenie do produkcji przemysłowej, branża morska, obsługa materiałów, transport
Maksymalna temperatura otoczenia : 250, 482
Maksymalna temperatura płynu : 250, 482
Maksymalne ciśnienie robocze : 323
Minimalna temperatura otoczenia : -40
Minimalna temperatura płynu : -40
Seria produktów : EO Heavy
Styl produktu : Spawanie doczołowe
Typ produktu : Złącza hydrauliczne DIN
Materiał uszczelki : NBR
Rodzaj uszczelki : O-ring
Kształt : Prosty
Specyfikacje : DIN, ISO 8434
Technologia : Obsługa płynów i gazów
Grubość ścianki rury : 4
Grubość ścianki rury : 4 mm
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Typ | złącze do spawania doczołowego ask630x4s |
| Średnica rury zewnętrzna | 30 mm |
| Ciśnienie | 323 bar |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie