Referencje
Parker:WE12LRMSX
Rubix:715092


Informacje techniczne
| Materiał | mosiądz |
|---|---|
| Typ | kolanko przyłącza eo (eo male stud elbow) |
| Średnica gwintowania (cal) | 3/8 '' |
Szczegóły produktu : Korpus przył. kolank. mosiężny WE12LRMSX
The main function of Ermeto DIN non adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN non adjustable high pressure tube fittings, types WE-NPT, TE-M up to LE-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Mosiężny korpus kolankowy EO (male stud elbow) Parker WE12LRMSX do rur 12 mm, z gwintem R 3/8 tap i końcówką stożkową 24°.
Specyfikacja techniczna
Atrybuty
| Materiał | mosiądz |
|---|---|
| Typ | kolanko przyłącza eo (eo male stud elbow) |
| Średnica gwintowania (cal) | 3/8 '' |
| Maksymalne ciśnienie serwisowe | 200 bar |
| Średnica łączenia 2 | 12 mm |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie