Referencje
SKF:6018-2RS1/C3W64
Rubix:652672
Producent:159987
EAN:07316571776507


Informacje techniczne
| Średnica wewn. | 90 mm |
|---|---|
| Średnica zewn. | 140 mm |
| Szerokość | 24 mm |
Szczegóły produktu : Łożysko 6018-2RS1/C3W64
Sztywne łożysko kulkowe jednorzędowe bez uszczelnienia
Sztywne łożyska kulkowe nadają się do wielu zastosowań. Nadają się do dużych prędkości, mogą wytrzymać obciążenia promieniowe i osiowe w obu kierunkach, wymagając niewielkiej konserwacji. Łożyska kulkowe sztywne są najczęściej stosowanymi łożyskami. Dlatego SKF oferuje wiele modeli, typów i wymiarów.
This SKF deep groove ball bearing is designed to meet the demands of industrial environments requiring reliability and durability. Thanks to its robust construction, it can handle radial and axial loads in both directions, offering great versatility. With rubber seals on both sides and increased internal clearance (C3), this bearing is ideal for applications requiring both high speed and low friction.
Features:
This single-row deep groove ball bearing features a sheet steel cage, providing good impact resistance. Its NBR rubber seals form an effective barrier against water and dust, while retaining the lubricant inside for extended performance. Thanks to its C3 radial clearance, it allows for high rotational speeds and ensures good heat dissipation, minimizing the risk of overheating. This design optimizes durability and reliability, particularly in humid or dusty environments. It is filled with Solid Oil. The Solid Oil filling—an oil-saturated polymer designed to occupy nearly all available space—ensures reliable operation in humid environments. Its microporous structure retains the oil through surface tension, slowly releasing it upon contact with internal surfaces. This ensures constant micro-lubrication, thereby improving the bearing’s overall performance.
Maintenance:
Designed to minimize maintenance requirements, this bearing is sealed and retains the lubricant. However, regular monitoring of temperatures and vibrations is recommended to prevent potential malfunctions. Periodic inspections for noise and temperature help detect early signs of malfunction, ensuring optimal performance and an extended service life. Solid Oil also reduces maintenance requirements by protecting against external contaminants and helping to retain lubricant inside the bearing.
Sealing:
Equipped with nitrile-butadiene rubber (NBR) seals on both sides, this bearing offers excellent protection against external contaminants. The nitrile-butadiene rubber lip seals provide optimal protection against water and dust, thereby preventing lubricant contamination. This barrier helps maintain high performance, even in humid conditions. However, it should be noted that this sealing mechanism may create slight resistance to movement. The close contact between the Solid Oil, the rolling elements, and the rings forms an effective barrier against the intrusion of contaminants, thereby enhancing the bearing’s protection. In addition to limiting the entry of particles, the Solid Oil provides additional support to the integrated seals, improving their durability and ensuring reliable, long-lasting performance, even in harsh environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and industrial lubrication. Operating in more than 40 industries, the company is distinguished by its expertise and commitment to quality. Through its innovations and cutting-edge technologies, SKF enhances the performance and reliability of equipment for its industrial customers worldwide.
Key Features:
• Resistance to radial loads and moderate axial loads.
• Enhanced protection against contaminants thanks to rubber seals.
• Low maintenance requirements, with effective lubricant retention.
• C3 internal clearance for improved tolerance to high speeds.
• Quiet operation with low noise and vibration levels.
• Optimal thermal resistance thanks to the reabsorption of oil released by the polymer, even at high temperatures.
• Resistant to washing, as the Solid Oil remains intact and cannot be removed by water.
• Reduced maintenance requirements thanks to the effectiveness of the seals and the Solid Oil, which retain the lubricant inside the bearing.
Applications:
This deep-groove ball bearing is suitable for high-speed applications, such as electric motors, pumps, fans, and certain machine tools. Thanks to its ability to handle thermal expansion and its excellent protection against dust and moisture, it is ideal for demanding industrial environments. Its robust design makes it an optimal choice for equipment requiring enhanced reliability and consistent operating conditions.
Features:
This single-row deep groove ball bearing features a sheet steel cage, providing good impact resistance. Its NBR rubber seals form an effective barrier against water and dust, while retaining the lubricant inside for extended performance. Thanks to its C3 radial clearance, it allows for high rotational speeds and ensures good heat dissipation, minimizing the risk of overheating. This design optimizes durability and reliability, particularly in humid or dusty environments. It is filled with Solid Oil. The Solid Oil filling—an oil-saturated polymer designed to occupy nearly all available space—ensures reliable operation in humid environments. Its microporous structure retains the oil through surface tension, slowly releasing it upon contact with internal surfaces. This ensures constant micro-lubrication, thereby improving the bearing’s overall performance.
Maintenance:
Designed to minimize maintenance requirements, this bearing is sealed and retains the lubricant. However, regular monitoring of temperatures and vibrations is recommended to prevent potential malfunctions. Periodic inspections for noise and temperature help detect early signs of malfunction, ensuring optimal performance and an extended service life. Solid Oil also reduces maintenance requirements by protecting against external contaminants and helping to retain lubricant inside the bearing.
Sealing:
Equipped with nitrile-butadiene rubber (NBR) seals on both sides, this bearing offers excellent protection against external contaminants. The nitrile-butadiene rubber lip seals provide optimal protection against water and dust, thereby preventing lubricant contamination. This barrier helps maintain high performance, even in humid conditions. However, it should be noted that this sealing mechanism may create slight resistance to movement. The close contact between the Solid Oil, the rolling elements, and the rings forms an effective barrier against the intrusion of contaminants, thereby enhancing the bearing’s protection. In addition to limiting the entry of particles, the Solid Oil provides additional support to the integrated seals, improving their durability and ensuring reliable, long-lasting performance, even in harsh environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and industrial lubrication. Operating in more than 40 industries, the company is distinguished by its expertise and commitment to quality. Through its innovations and cutting-edge technologies, SKF enhances the performance and reliability of equipment for its industrial customers worldwide.
Key Features:
• Resistance to radial loads and moderate axial loads.
• Enhanced protection against contaminants thanks to rubber seals.
• Low maintenance requirements, with effective lubricant retention.
• C3 internal clearance for improved tolerance to high speeds.
• Quiet operation with low noise and vibration levels.
• Optimal thermal resistance thanks to the reabsorption of oil released by the polymer, even at high temperatures.
• Resistant to washing, as the Solid Oil remains intact and cannot be removed by water.
• Reduced maintenance requirements thanks to the effectiveness of the seals and the Solid Oil, which retain the lubricant inside the bearing.
Applications:
This deep-groove ball bearing is suitable for high-speed applications, such as electric motors, pumps, fans, and certain machine tools. Thanks to its ability to handle thermal expansion and its excellent protection against dust and moisture, it is ideal for demanding industrial environments. Its robust design makes it an optimal choice for equipment requiring enhanced reliability and consistent operating conditions.
Specyfikacja techniczna
Atrybuty
| Waga Logistyczna | 1157,5 g |
|---|---|
| Średnica wewn. | 90 mm |
| Średnica zewn. | 140 mm |
| Szerokość | 24 mm |
| Uszczelnienie | dwie gumowe uszczelki |
| Rodzaj luzu łożyskowego | c3 |
| Seria | 6018 |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie