References
INA:PWTR2052-2RS-XL
Rubix:821638
Manufacturer :0645599040000
EAN:4012802844702

Product details : Rolka PWTR2052-2RS-XL
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 311 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 27000 N |
| Basic static load, radial - C0r | 35500 N |
Show UNSPSC/ECL@SS
zł 174.64 excl. VAT
/ Each
zł 214.81 incl. VAT
- Delivery date on request
