References
SKF:PWTR 2052.2RS
Rubix:650210
Manufacturer :99467
EAN:7316571194875

Product details : Rolka nośna PWTR 2052.2RS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 321 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 25.5 N |
| Basic static load, radial - C0r | 29 N |
Show UNSPSC/ECL@SS
zł 328.57 excl. VAT
/ Each
zł 404.14 incl. VAT
- Delivery date on request
