References
SKF:NATV 15
Rubix:650121
Manufacturer :12923
EAN:7316570301021

Product details : Rolka nośna NATV 15
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x35x35 mm |
|---|---|
| Logistic Weight | 105 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 13.8 N |
| Basic static load, radial - C0r | 21.6 N |
Show UNSPSC/ECL@SS
- Delivery date on request
