References
Loctite:SI 5990
Rubix:751432
Manufacturer :1721241
EAN:5010266005171
Technical specification
Product details : Uszczelniacz silikonowy - miedziany 200ml 5990 1721241
Silicone Sealant - excellent adhesive strength. Ideal for use on copper and applications involving large gaps. High temperature resistance. Label-free. LOCTITE® SI 5990 is a non-corrosive silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The nature of LOCTITE® SI 5990 reduces the migration of liquid product after application to the part. It has excellent temperature resistance characteristics and can also be used for electrical insulating applications. This product is typically used in applications up to 350 °C. The product has leading health and safety features.
Strengths
•High temperature resistance
Electrical insulating product
Suitable for all kinds of surfaces including metals, plastics
Oil resistant
Leading in health & safety features
Copper colour
Electrical insulating product
Suitable for all kinds of surfaces including metals, plastics
Oil resistant
Leading in health & safety features
Copper colour
Applications
Gasketing and Sealing
Technical specifications
Attributes
| Volume | 200 ml |
|---|---|
| Type | silicone |
Show UNSPSC/ECL@SS
- Delivery date on request
