References
Loctite:SI 5920
Rubix:137302
Manufacturer :2490282

Technical specification
Product details : Masa uszcz.5920 300ml
Low strength gasketing product for high temperature applications. Suitable for flexible flanges and gaps up to 1 mm. LOCTITE® SI 5920 is a low strength, silicone-based gasketing product. It is used on flexible flanges with machined or cast surfaces and is particularly suitable for high temperature applications up to 350°C. It can be applied in gaps measuring up to 1 mm and is used in electrical insulating applications.
Strengths
•For use with flexible flanges
Suitable for high temperature applications
Moisture curing
Non-corrosive
Suitable for high temperature applications
Moisture curing
Non-corrosive
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | 60 °C |
| Max. temperature | 350 °C |
Show UNSPSC/ECL@SS
zł 129.95 excl. VAT
/ Each
zł 159.84 incl. VAT
- Delivery date on request