References
Loctite:MR 5923
Rubix:201220
Manufacturer :142270

Technical specification
Product details : Masa uszczelniająca 5923 450ml
LOCTITE® MR 5923 is a viscous liquid thread sealant with a characteristic alcoholic odour. It is a slow drying liquid that changes to a pliable, tacky film through solvent evaporation. It seals close fitting parts, machined surfaces and threaded connections in industrial, aircraft, and marine applications.
Applications
Industrial;Aircraft;Marine
Technical specifications
Attributes
| Volume | 450 ml |
|---|---|
| Colour | brown |
| Type | silicone |
| Min. temperature | 8 °C |
| Max. temperature | 28 °C |
Show UNSPSC/ECL@SS
- Delivery date on request