Socket Beta Tools 729L 32
SOCKET WRENCHES WITH 1" FEMALE SQUARE DRIVE, HEXAGONAL MOUTH, LONG SERIES BETA 729L
See technical informationReferences
Beta Tools:729L 32
Rubix:702122
Manufacturer :007290332
EAN:8014230030135

Product details : Nasadka udarowa długa 1" 32mm 729L/32
Phosphated finish
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x90x65 mm |
|---|---|
| Logistic Weight | 1172 g |
| Square drive adapter | 1 '' |
| Diameter | 32 mm |
| Length | 108 mm |
| Square | 25.4 mm |
| Finishing | phosphate |
| Weight | 1172 g |
Show UNSPSC/ECL@SS
zł 210.29 excl. VAT
/ Each
zł 258.66 incl. VAT
- Delivery date on request
