References
Beta Tools:920A-AS 3/8
Rubix:702653
Manufacturer :009200270
EAN:8014230429939

Product details : Nasadka 1/2 sześciokątna 3/8 920A/AS/3/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x65x30 mm |
|---|---|
| Logistic Weight | 46 g |
| Length | 37 mm |
| Finishing | chromed |
| Weight | 46 g |
Show UNSPSC/ECL@SS
zł 21.8 excl. VAT
/ Each
zł 26.81 incl. VAT
- Delivery date on request
