References
Gedore:D 32 1.3/8AF
Rubix:755839
Manufacturer :6274880
EAN:4010886627488


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 34.925 mm |
| Length | 59.5 mm |
Product details : Klucz nasadowy D 32 1.3/8AF 6274880
Socket 3/4" 1.3/8" Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 407 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 34.925 mm |
| Length | 59.5 mm |
| Finishing | chromed |
| Weight | 407 g |
Show UNSPSC/ECL@SS
zł 108.74 excl. VAT
/ Each
zł 133.75 incl. VAT
- Delivery date on request