Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413077
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413077
Rubix:638638
Manufacturer :40413077

Technical specification
Product details : 55X72X10/7 BAUM3SLX1 75FKM585 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 113.62 excl. VAT
/ Each
zł 139.75 incl. VAT
- Delivery date on request
