Shaft sealing joints and gamma rings Dichtomatik 67020233
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67020233
Rubix:360084
Manufacturer :67020233

Product details : WC 260x280x16 Simmering
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 401 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 280 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
zł 116.2 excl. VAT
/ Each
zł 142.93 incl. VAT
- Delivery date on request
