Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412422
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412422
Rubix:557357
Manufacturer :40412422

Technical specification
Product details : 85X110X13 BAFUDX7 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
zł 60.75 excl. VAT
/ Each
zł 74.72 incl. VAT
- Available
