SET of standard manual thread-cutters Beta Tools 430 5
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
See technical informationReferences
Beta Tools:430 5
Rubix:515633
Manufacturer :004300005
EAN:8014230086958

Product details : Gwintownik ręczny metr.zwykły M5 430/5 3szt
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
Strengths
Set of 3 hand taps, coarse pitch, metric thread made from chrome-steel
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x60x30 mm |
|---|---|
| Logistic Weight | 29 g |
| Number of elements | 3 |
| Total length | 48 mm |
| Drilling diameter | 4 mm |
| Threading diameter | 5 mm |
| Thread depth | 16 mm |
Show UNSPSC/ECL@SS
zł 31.16 excl. VAT
/ Each
zł 38.33 incl. VAT
- Delivery date on request
