SET of standard manual thread-cutters Beta Tools 431 4
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
See technical informationReferences
Beta Tools:431 4
Rubix:421930
Manufacturer :004310004
EAN:8014230097732

Product details : Gwintownik 431/4x0.7 00004310004
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Strengths
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x60x30 mm |
|---|---|
| Logistic Weight | 19,4 g |
| Number of elements | 3 |
| Total length | 45 mm |
| Drilling diameter | 3 mm |
| Threading diameter | 4 mm |
| Thread depth | 14 mm |
Show UNSPSC/ECL@SS
zł 56.73 excl. VAT
/ Each
zł 69.78 incl. VAT
- Delivery date on request
