SET of standard manual thread-cutters Beta Tools 431 20
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
See technical informationReferences
Beta Tools:431 20
Rubix:701491
Manufacturer :004310020
EAN:8014230171074

Product details : Gwintownik ręcz. metr.zwykły hss m20/3sz 431/20
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Strengths
Set of 3 HSS steel hand taps: roughing, intermediate, and finishing, coarse pitch
Applications
Drilling and threading tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x115x45 mm |
|---|---|
| Logistic Weight | 377 g |
| Number of elements | 3 |
| Total length | 95 mm |
| Drilling diameter | 12 mm |
| Threading diameter | 20 mm |
| Thread depth | 40 mm |
Show UNSPSC/ECL@SS
zł 335.47 excl. VAT
/ Each
zł 412.63 incl. VAT
- Delivery date on request
