References
INA:WS89434
Rubix:598946
Manufacturer :0001887860000
EAN:4054364324261

Product details : Pierścień WS89434
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,5x340x340 mm |
|---|---|
| Logistic Weight | 18440 g |
| Inner diameter | 170 mm |
| Outer diameter | 340 mm |
| Width | 34.5 mm |
| Thickness | 34.5 mm |
| Material | through-hardening rolling bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
