References
INA:ZS3151
Rubix:113726
Manufacturer :0000555570000
EAN:4012802714036

Product details : Podkładka ZS 3151
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 80,8 g |
|---|---|
| Inner diameter | 31 mm |
| Outer diameter | 51 mm |
| Width | 8 mm |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
zł 91.9 excl. VAT
/ Each
zł 113.04 incl. VAT
- Delivery date on request
