References
SKF:WS 81103
Rubix:116946
EAN:7316577013125

Product details : Pierścień WS 81103
Roller bearing Cylindrical thrust Cylindrical
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 2.75 mm |
| Thickness | 2.75 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
