Deep groove ball bearing SKF 6002/C4, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6002/C4
Rubix:652347
Manufacturer :170739
EAN:7316571913858



Product details : Łożysko 6002/C4
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 28,6 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6002 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
