Deep groove ball bearing PPL 6004 DDUC3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Ball bearing 6004
See technical informationReferences
PPL:6004 DDUC3
Rubix:2957

Product details : Łożysko 6004 2RS C3/DDUC3
PPL Ball bearing 6004 provide reliable performance in a wide range of applications and operating conditions. It can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be used in various configurations.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 60 |
| Cage | steel |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
zł 13.1 excl. VAT
/ Each
zł 16.11 incl. VAT
- Delivery date on request
