Deep groove ball bearing SKF 314 NR, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Radial deep groove ball bearing, single row, with filling notch
See technical informationReferences
SKF:314 NR
Rubix:200155
Manufacturer :81607
EAN:7316576680694





Product details : Łożysko 314 NR
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x159,7x159,7 mm |
|---|---|
| Logistic Weight | 2623 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 314 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 102 N |
| Basic dynamic load, radial - Cr | 114 N |
Show UNSPSC/ECL@SS
- Delivery date on request
