General handling glove MAPA 34500559
Assembly glove Ultrane 500 GripuProof blue
See technical informationSee documentsReferences
MAPA:34500559
Rubix:548203
Manufacturer :34500559
EAN:3245425004197


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Technical specification
Product details : Rękawice ULTRANE 500 Grip&Proof 500-9
Effective grip safety, high dexterity and protected skin when handling oily work pieces, material: Special grip and Proof coating made of nitrile, interior: seamless knitted jersey, exterior: Back of the hands uncoated, length: 23-28 cm, EN 388: 4121 cat. 2 VE: 12/96
MAPA assembly glove Ultrane 500 GripuProof blue size 9
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| ESD | no |
| Usage environment | oily or greasy |
| Packaging | 1 pair bag;12 pair bag;96 pairs carton |
| Colour | blue |
| Material | nitrile |
Show UNSPSC/ECL@SS
zł 13.81 excl. VAT
/ Each
zł 16.99 incl. VAT
- Available