References
Reis:RNYPO-ULTRA7
Rubix:2475891
Manufacturer :RNYPO-ULTRA7


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Product details : Rękawice NYLON DRAGON RNYPO-ULTRA r.7
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | nylon |
Show UNSPSC/ECL@SS
- Available