References
Nitrex:255RP08
Rubix:2499481
Manufacturer :255RP08


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : Rękawice montażowe 255RP R.8 NITREX
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| Colour | red |
Show UNSPSC/ECL@SS
- Available