Multi-risk overall Portwest FR50NATXXL
Portwest FR50 Bizflame Plus FR AS Coverall Navy
See technical informationReferences
Portwest:FR50NATXXL
Rubix:483592
Manufacturer :FR50NATXXL
EAN:5036108182930

Product details : Kombinezon entyelektrostatyczny 350g FR50 granatowy TALL XXL
Portwest FR50 Bizflame Plus FR AS Coverall Navy 2XL Tall Leg
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| High visibility | yes |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
zł 407.84 excl. VAT
/ Each
zł 501.64 incl. VAT
- Delivery date on request