Multi-risk overall Portwest FR50NATL
Portwest FR50 Bizflame Plus FR AS Coverall Navy
See technical informationReferences
Portwest:FR50NATL
Rubix:483588
Manufacturer :FR50NATL
EAN:5036108182893

Product details : Kombinezon entyelektrostatyczny 350g FR50 granatowy TALL L
Portwest FR50 Bizflame Plus FR AS Coverall Navy Large Tall Leg
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| High visibility | yes |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
zł 407.84 excl. VAT
/ Each
zł 501.64 incl. VAT
- Delivery date on request