Multi-risk overall Portwest FR50NATM
Portwest FR50 Bizflame Plus FR AS Coverall Navy
See technical informationReferences
Portwest:FR50NATM
Rubix:483589
Manufacturer :FR50NATM
EAN:5036108182909

Product details : Kombinezon entyelektrostatyczny 350g FR50 granatowy TALL M
Portwest FR50 Bizflame Plus FR AS Coverall Navy Medium Tall Leg
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| High visibility | yes |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
zł 407.84 excl. VAT
/ Each
zł 501.64 incl. VAT
- Delivery date on request