Multi-risk overall Portwest FR50NATXL
Portwest FR50 Bizflame Plus FR AS Coverall Navy
See technical informationReferences
Portwest:FR50NATXL
Rubix:483591
Manufacturer :FR50NATXL
EAN:5036108182923

Product details : Kombinezon entyelektrostatyczny 350g FR50 granatowy TALL XL
Portwest FR50 Bizflame Plus FR AS Coverall Navys XL Tall Leg
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| High visibility | yes |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
zł 407.84 excl. VAT
/ Each
zł 501.64 incl. VAT
- Delivery date on request