References
FAG:NU1009-XL-M1
Rubix:368479
Manufacturer :0167370400000
EAN:4012801179027

Product details : Łożysko NU1009-XL-M1
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 277 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
zł 176.25 excl. VAT
/ Each
zł 216.79 incl. VAT
- Delivery date on request
