References
NTN:NUP213ET2
Rubix:303261
EAN:4547359134681
Product details : Łożysko NUP 213 ET2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1090 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
zł 256.34 excl. VAT
/ Each
zł 315.3 incl. VAT
- Delivery date on request
