References
FLT:NU311 E
Rubix:452497

Product details : Łożysko NU311 E
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
- Available

| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Cage | steel |