Needle roller bearing cage and roller assembly INA K52X58X19-TV/0-7
Needle roller cage assembly
See technical informationReferences
INA:K52X58X19-TV/0-7
Rubix:596409
Manufacturer :0001712476063
EAN:4054362421993

Product details : Łożysko K52X58X19-TV/0-7
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x58x58 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 52 mm |
| Outer diameter | 58 mm |
| Width | 19 mm |
| Series | k..-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 65000 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
