Needle roller bearing cage and roller assembly SKF K 20X28X25
SKF Needle Ring
See technical informationReferences
SKF:K 20X28X25
Rubix:650019
Manufacturer :10183
EAN:7316577710017



Product details : Łożysko K 20X28X25
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x28x28 mm |
|---|---|
| Logistic Weight | 32,6 g |
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Width | 25 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 18000 rpm |
| Basic static load, radial - C0r | 39 N |
| Basic dynamic load, radial - Cr | 29.2 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
