Needle roller bearing cage and roller assembly NTN HK2516
NTN - Needle Roller Bearing - HK2516
See technical informationSee documentsReferences
NTN:HK2516
Rubix:333655
EAN:4547359071993

Technical specification
Product details : Łożysko HK 2516
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x16 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 16 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 24 N |
| Basic dynamic load, radial - Cr | 15.9 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
zł 8.85 excl. VAT
/ Each
zł 10.89 incl. VAT
- Delivery date on request
