References
Gedore:248 F-50
Rubix:515066
Manufacturer :8868070
EAN:4010883886802

Technical specification
Product details : Młotek bezodrzutowy 248 F-50 z miękkim bijakiem fi 50mm 8868070
Recoilless hammer d 50 mm Nearly unbreakable fibreglass handle with handy plastic grip and secured head Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Section | 50 mm |
| Length | 325 mm |
| Weight | 1120 g |
| Diameter | 50 mm |
| Shape | cylindrical |
| Handle | fibreglass;plastic |
| Material | polyamide (head);fibreglass (handle);plastic (grip) |
Show UNSPSC/ECL@SS
zł 234.02 excl. VAT
/ Each
zł 287.84 incl. VAT
- Delivery date on request
