References
Stahlwille:70110008
Rubix:857325
EAN:4018754041015



Product details : Młotek ślusarski 2000g 70110008
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x153x400 mm |
|---|---|
| Logistic Weight | 2285 g |
| Type | locksmith's hammer |
| Length | 400 mm |
| Weight | 2000 g |
| Handle | ash |
| Head length | 155 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
