References
Wera:05000520001
Rubix:486806
Manufacturer :05000520001
EAN:4013288001528

Technical specification
Product details : Młotek z tworzywa do pobijania na krawędziach 102 4x290
Wera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of semi-hard urethane; the handle out of high quality ash wood. Diverse applications thanks to the interchangeable soft-face hammer heads. Suitable for car body, engineering and automotive applications.
Strengths
•Powerful hammering with surface protection
Soft-face hammers with hammer head out of urethane; semi-hard
For hammering sharp-edged work pieces; car body, engineering and automotive applications
Inseparable and secure connection between the hammer handle and head
High-quality ashwood handle
Soft-face hammers with hammer head out of urethane; semi-hard
For hammering sharp-edged work pieces; car body, engineering and automotive applications
Inseparable and secure connection between the hammer handle and head
High-quality ashwood handle
Applications
Suitable for car body, engineering and automotive applications
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 290 mm |
| Weight | 456 g |
| Diameter | 36 mm |
| Handle | high quality |
| Head length | 102 mm |
| Material | urethane (head);ashwood (handle) |
Show UNSPSC/ECL@SS
zł 143.39 excl. VAT
/ Each
zł 176.37 incl. VAT
- Delivery date on request




