References
Beta Tools:7905E M
Rubix:705849
Manufacturer :079050902
EAN:8014230631868



Product details : Kombinezon rob.t/c szar.7905e m b.easy 079050902
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x24 mm |
|---|---|
| Logistic Weight | 1144 g |
| Colour | grey |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
