References
Beta Tools:7865E XS
Rubix:705768
Manufacturer :078650900
EAN:8014230694566



Product details : Kombinezon rob.easy light szar.7865e xs 078650900
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x360x13 mm |
|---|---|
| Logistic Weight | 1020 g |
| Colour | grey |
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
