References
3M:7000089610
Rubix:561227
Manufacturer :7000089610
EAN:4046719400348

Technical specifications
| Size | 4xl |
|---|---|
| Main material | polypropylene |
| Secondary colour | no secondary color |
Technical specification
Product details : Kombinezon ochronny 4505 4XL
Strengths
•Elasticated waist, ankles, and wrists for a good fi t and freedom of movement
Two-way zipper with storm fl ap for convenience and added protection (4505 only)
Low-linting
3M 4500: breathable material for comfort and dust protection
3M 4505: Thick (67gsm) laminated material for additional liquid repellency and extra robustness
Two-way zipper with storm fl ap for convenience and added protection (4505 only)
Low-linting
3M 4500: breathable material for comfort and dust protection
3M 4505: Thick (67gsm) laminated material for additional liquid repellency and extra robustness
Technical specifications
Attributes
| Size | 4xl |
|---|---|
| Main material | polypropylene |
| Secondary colour | no secondary color |
| Material | polypropylene, polyethylene laminate (suit);metal, nylon, polyester braid (zipper);neoprene rubber (elastic);polyester, cotton (thread) |
| Grammage | 67 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request