Fixed and variable opening wrench Stahlwille 02200012
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200012
Rubix:485723
EAN:4018754003495



Technical specification
Product details : Klucz pazur płaski 540-12
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x25x34 mm |
|---|---|
| Logistic Weight | 37 g |
| Opening | 12 |
| Length | 34.3 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 138.75 excl. VAT
/ Each
zł 170.66 incl. VAT
- Delivery date on request
