References
Stahlwille:4205 26
Rubix:1640371
Manufacturer :42050026
EAN:4018754024070



Product details : Klucz oczkowy jednostronny do pobijania 4205 26mm 42050026
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x42,5x160 mm |
|---|---|
| Logistic Weight | 220 g |
| Opening | 26 |
| Length | 160 mm |
| Type | box wrench |
| Finishing | steel |
| Diameter | 42.5 mm |
Show UNSPSC/ECL@SS
zł 168.55 excl. VAT
/ Each
zł 207.32 incl. VAT
- Delivery date on request
