Fixed and variable opening wrench Beta Tools 78 36
Galvanized-percussion polygonal wrenches
See technical informationReferences
Beta Tools:78 36
Rubix:524572
Manufacturer :000780036
EAN:8014230023021



Product details : Klucz oczkowy jednostr. do pobijania model 78, 36mm, DIN7444 78/36
Galvanized-percussion polygonal wrenches
Strengths
Galvanized-percussion polygonal wrenches
Applications
Hand tools
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x57x18 mm |
|---|---|
| Logistic Weight | 527 g |
| Opening | 36 |
| Length | 205 mm |
| Type | box wrench |
| Finishing | zinc |
Show UNSPSC/ECL@SS
zł 165.83 excl. VAT
/ Each
zł 203.97 incl. VAT
- Delivery date on request
