Fixed and variable opening wrench Beta Tools 78AS 1.13/16
Fixed and variable opening wrench Beta Tools
See technical informationReferences
Beta Tools:78AS 1.13/16
Rubix:700677
Manufacturer :000780346
EAN:8014230696737




Product details : Klucz oczkowy do pobij.jednostr.1.13/16 78AS/1.13/16
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x75x25 mm |
|---|---|
| Logistic Weight | 1093 g |
| Opening | 13/16 |
| Length | 240 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
zł 250.64 excl. VAT
/ Each
zł 308.29 incl. VAT
- Delivery date on request
