Fixed and variable opening wrench Beta Tools 932 13x13
Fixed and variable opening wrench Beta Tools
See technical informationReferences
Beta Tools:932 13x13
Rubix:510540
Manufacturer :009320013
EAN:8014230036878




Product details : Klucz nasadowy kątowy dwustronny 13mm 932/13 009320013
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x65x40 mm |
|---|---|
| Logistic Weight | 173,6 g |
| Opening | 13x13 |
| Length | 154 mm |
| Type | special wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 59.5 excl. VAT
/ Each
zł 73.18 incl. VAT
- Delivery date on request
