Fixed and variable opening wrench Gedore 7 UR XS 8
Fixed and variable opening wrench Gedore
See technical informationReferences
Gedore:7 UR XS 8
Rubix:571531
Manufacturer :2304562
EAN:4010886890035

Product details : Klucz szczękowy z grzechotką pierścieniową 7 UR XS 8 2304562
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Opening | 8 |
| Length | 94 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
- Delivery date on request
