References
Beta Tools:8064S 7,5
Rubix:706286
Manufacturer :080640175
EAN:8014230188287

Product details : Hak z przegubem will 7500 kg 8064S/7500
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x200x80 mm |
|---|---|
| Logistic Weight | 10250 g |
| Safe working load SWL | 7500 kg |
| Length | 400 mm |
| Width | 53 mm |
| Height | 80 mm |
Show UNSPSC/ECL@SS
zł 927.16 excl. VAT
/ Each
zł 1,140.41 incl. VAT
- Delivery date on request
